SKU:
SSF5227810A
MPN:
S14322
Rp966,000.00
Ex VAT
Rp1,072,260.00
Inc VAT
Product Details
Product Specification
Product Documents
This general purpose contractor's shovel is ideal for digging out and refilling trenches, mixing concrete and moving tarmac. The solid socket, carbon manganese steel blade is hardened and tempered with an epoxy coating. Complete with a metal shaft and a D-shaped handle.
Features and Benefits
• Carbon steel blade and steel shaft offers durability and resilience
• Epoxy coated blade resists corrosion
• YD handle fits comfortably in both hands and reduces strain
• Square shape head reduces spillages and offers greater capacity
• Weighing 3.05kg, this shovel offers stability and reliability
Typical Applications
• Construction
• Contractors
• Gardening
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | Epoxy |
Blade Length | 300mm |
Blade Material | Carbon Steel |
Blade Width | 240mm |
Brand | Sitesafe |
EAN | 5036140228320 |
ECLASS Code | 21041001 |
Handle Length | 700mm |
Handle Type | YD |
Insulated | No |
Overall Length | 1000mm |
Product Type | Shovel |
Protection Features | Corrosion-Resistant |
Shaft Material | Steel |
Telescopic | No |
Type | Square Mouth Shovel |
UNSPSC Code | 27112004 |
Warranty | No |
Weight | 3.05kg |