SKU:
KEN5759240K
MPN:
198-1004
Rp3,924,800.00
Ex VAT
Rp4,356,528.00
Inc VAT
Product Details
Product Specification
Aluminium-Bronze Spark-Resistant Square Shovel is used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present.
Features and Benefits
• Aluminium-Bronze blade which is rust free and durable
• Wood shaft offers durability and resilience
• Aluminium-Bronze is spark resistant when struck against hard surfaces
• YD handle fits comfortably in both hands and reduces strain
• Weighing just 1.29kg, reduces fatigue and makes it easy to handle
Notes
• Aluminium-bronze spark resistant safety tools are manufactured to 25HRC and offer a breaking strain of 75 - 85kgf/mm2
• Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark-resistant properties, is essential.
Attribute | Value |
---|---|
Anti-Spark | Yes |
Blade Finish/Coating | Aluminium-Bronze |
Blade Length | 240mm |
Blade Material | Aluminium-Bronze |
Blade Width | 175mm |
Brand | KennedyPro |
EAN | 5036140126268 |
ECLASS Code | 21041001 |
Handle Length | 720mm |
Handle Type | YD |
Insulated | No |
Overall Length | 940mm |
Product Type | Shovel |
Protection Features | Spark-Resistant |
Shaft Material | Wood |
Telescopic | No |
Type | Anti-Spark Shovel |
UNSPSC Code | 27112004 |
Weight | 1.29kg |