Rp1,139,600.00
Ex VAT
Rp1,264,956.00
Inc VAT
Product Details
Product Specification
Product Documents
Supplied in a moulded plastic carry case, this set of 4 circlip pliers is the ideal product for the removal and insertion of circlips. Manufactured from specially selected steels combined with a dual material grip handle design allows the user to apply the greatest force with the minimum amount of effort. Finished with a double polished head, joint and an induction hardened cutting edge. Features pliers for both external and internal circlips.
Features and Benefits
• Supplied in a plastic moulded carry case for ease of storage, organisation and transportation of your tools
• 4 piece set ensures you always have the correct set of circlip pliers no matter the application
• Handles have a polypropylene core for strength and durability with a soft thermoplastic outer for non-slip comfort grip
• Pliers are manufactured from specially selected steels designed for strength
• Double polished head and joint to repel dirt
• Induction-hardened cutting edges that hold over time even with frequent use
Contents
• External straight jaw, 10 - 25mm and 19 - 40mm
• Internal straight jaw, 10 - 25mm and 12 - 65mm
Typical Applications
• Used to remove and insert both external and internal circlips which are commonly used in the automotive industry as well as being suitable for production line environments where repetitive work is undertaken
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140028456 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Polished |
Handle Material | Bi-Material |
Individual or Set | Set |
Insulated | No |
Jaw Material | Carbon Steel |
Jaw Opening | 65mm |
Jaw Style | Internal |
Miniature | No |
Non Sparking | Yes |
Number of Pieces | 4 |
Overall Length | 150mm |
Type | Circlip Pliers |
UNSPSC Code | 27112100 |
VDE | No |