SKU:
SSF5223520A
MPN:
S51424
Rp924,000.00
Ex VAT
Rp1,025,640.00
Inc VAT
Product Details
Product Specification
Product Documents
With a heavy, compact square head constructed from steel, this earth rammer is a cost effective way to level ground before commencing building work. Supplied with a tubular steel metal shaft, you can make quick work of compacting areas of tarmac or asphalt as well as earth, sand and backfill.
Features and Benefits
• Manufactured from tubular steel making it a durable product even with extended usage
• Square, steel head is the ideal shape for compacting materials effectively
• Can be used on earth, tarmac, asphalt and sand making it a versatile product
Typical Applications
• Used for compacting areas of tarmac, asphalt or for tamping down backfill during the erection of fence posts as well as for leveling earth before building work commences
Attribute | Value |
---|---|
Action Type | Ramming |
Blade Finish/Coating | No Coating |
Blade/Head Material | Steel |
Brand | Sitesafe |
EAN | 5036140228191 |
ECLASS Code | 21041000 |
For Use With | Asphalt Tarmac |
Handle Material | Steel |
Head Length | 130mm |
Head Weight | 4.5kg |
Head Width | 25mm |
Insulated | No |
MFR Part No. | S51424 |
Overall Length | 1280mm |
UNSPSC Code | 27112000 |
Warranty | No |