noscriptKennedy Single End, Ratchet Podger Spanner, 24 x 27mm, Metric | Cromwell Tools
logo

Kennedy

Single End, Ratchet Podger Spanner, 24 x 27mm, Metric

SKU:

KEN5808470K

Rp1,090,000.00

Ex VAT

Rp1,209,900.00

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from chrome vanadium steel, these podger spanners are suitable for heavy-duty construction applications. Each tool possesses a ratchet action for use in confined spaces, a reversible head with two internal bi-hexagon sizes, and a black oxide finish. Podger wrenches have tapered handles for alignment of fixing holes on jigs and fabrications. Available in varying sizes.


    Features and Benefits
    • Reversible head has two internal bi-hexagon sizes for versatility of use
    • Ratchet action enables the products to be used in confined spaces
    • Back oxide finish protects against corrosion and wear and tear
    • Manufactured from chrome vanadium steel for optimum durability


    Typical Applications
    • Construction
    • DIY
    • Engineering


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140127128

    ECLASS Code

    21040105

    End Style

    Closed

    Finish/Coating

    Black Oxide

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Single or Double End

    Single End

    Spanner Size

    24 x 27mm

    Type

    Ratchet Podger Spanner

    UNSPSC Code

    27111726