logo

Sitesafe

Yellow Plastic Flexible Bucket, Plastic Handle, 42 Ltr

SKU:

SSF5123000K

MPN:

BM5/40/Y

Rp317,100.00

Ex VAT

Rp351,981.00

Inc VAT

IN STOCK (50+)

    Product Details

    These flexible buckets can be used for mixing plaster or cement, moving rubble and various other jobs around the garden, household and building site. Available in a range of sizes and colours.


    Features and Benefits
    • Extremely versatile and virtually indestructible
    • Available in two colours to allow you to select according to your preference
    • Can be purchased in varying sizes to suit your needs


    Typical Applications
    • Construction
    • Paint Mixing
    • Cement Mixing
    • Material Storage
    • Garden Waste


    Product Documents
    Product Specification
    Attribute
    Value

    Body Colour

    Yellow

    Brand

    Sitesafe

    EAN

    5036140048409

    ECLASS Code

    20050190

    Handle Material

    Plastic

    Material

    Plastic

    Type

    Multi Purpose Bucket

    UNSPSC Code

    47121804

    Wall Movement

    Flexible