Rp1,005,000.00
Ex VAT
Rp1,115,550.00
Inc VAT
Product Details
Product Specification
The 9-piece Long Arm Ball Point Hex Key Set is a professional-grade toolset that offers superior performance and durability, perfect for driving internal hexagon socket fasteners. The set includes sizes from 1.5 to 10 mm, with clear size markings for easy identification and a holder with a hole for convenient wall hanging.
Features and Benefits
• Coloured for easy identification
• Holder with a hole allows for convenient wall-hanging
• Ballpoint ends allow for angled entry in tight spaces
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140500594 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Metric or Imperial | Metric |
Number of Pieces | 9 |
Pack Type | Set |
Tip Size (mm) | 10 1.5 2 2.5 3 4 5 6 8mm |
Tip Type | Hex Key Set |
UNSPSC Code | 27111710 |