SKU:
RTL5224901K
MPN:
RTL-522-4901K
Rp477,800.00
Ex VAT
Rp530,358.00
Inc VAT
Product Details
Product Specification
Product Documents
This high quality garden rake is made of carbon steel with an aluminium shaft and a rubber grip handle. This makes it suitable for use in garden centres, parks, sports areas, industrial gardens, farms and household use.
Features and Benefits
• Carbon steel tines offers durability and resilience
• Aluminium shaft resists corrosion
• Rubber handle offers soft grip and feel
• 12 tine structure makes it effective at moving a host of materials evenly
Typical Applications
• Contracting
• Gardening
Attribute | Value |
---|---|
Blade Finish/Coating | No Coating |
Brand | Rutland |
Compatible Materials | Landscape |
EAN | 5036140468481 |
ECLASS Code | 21041004 |
Handle Material | Aluminium |
Head Width | 295mm |
Insulated | No |
Number of Tines | 12 |
Overall Length | 1530mm |
Shaft Material | Aluminium |
Tine Length | 70mm |
Tine Material | Carbon Steel |
Type | Rake |
UNSPSC Code | 27112003 |
Warranty | No |