Rp14,800.00
Ex VAT
Rp16,428.00
Inc VAT
Product Details
Product Specification
1/4"" Direct Drive Bits - Crosspoint
TiN Coated bits improve wear resistance, protect gripping points from the rigors of repetitive use. For use with hand and power tools.
Attribute | Value |
---|---|
Bit Material | Titanium |
Bit Type | Phillips |
Brand | Kennedy |
Drive Size | 1/4" Hex |
EAN | 5036140496156 |
ECLASS Code | 21040404 |
For Use With | Hand and Power Tools |
Overall Length | 50mm |
Special Features | Wear Resistance |
Tip Size | PH2 |
UNSPSC Code | 27112814 |