Rp9,300.00
Ex VAT
Rp10,323.00
Inc VAT
Product Details
Product Specification
These Pozi bits possess a Titanium Nitrate (TiN) coating that improves the product's wear resistance and protects gripping points from the rigors of repetitive use. For use with hand and power tools, each bit has a hardness of 58-62HRC and is available in a range of sizes to suit your requirements.
Features and Benefits
• Available in a range of sizes to suit your exact needs
• Titanium Nitrate (TiN) coating is extremely wear resistant for bolstered overall product longevity
• TiN coating protects the gripping points from becoming misshapen even with extensive use
• Suited for use with both hand and power tools for versatility of use
Typical Applications
• Engineering
• Construction
• DIY
Attribute | Value |
---|---|
Bit Material | Titanium |
Bit Type | Pozi |
Brand | Kennedy |
Drive Size | 1/4" Hex |
EAN | 5036140496330 |
ECLASS Code | 21040404 |
For Use With | Hand and Power Tools |
Overall Length | 25mm |
Special Features | Wear Resistance |
Tip Size | PZ2 |
UNSPSC Code | 27112814 |