Rp7,400.00
Ex VAT
Rp8,214.00
Inc VAT
Product Details
Product Specification
With a hardness of 58-62 HRC, these socket adaptors are the cost-effective way of changing your tool to suit your needs. With a 1/4"" hex drive and available in two sizes.
Features and Benefits
• Adaptor allows you to easily adapt your tool to your needs
• Available in two sizes to allow you to select the product that best suits your needs
• Suitable with both hand and power tools making for a versatile product
Typical Applications
• Automotive
• Engineering
• DIY
• Plumbing
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140496446 |
ECLASS Code | 21010903 |
Number of Pieces | 1 |
Overall Length | 25mm |
Product Type | Bit Holder |
Shank Shape | Hex |
UNSPSC Code | 27111735 |