logo

Kennedy

60mm TORSION QUICK MAGNETIC BIT HOLDER

SKU:

KEN5735329C

MPN:

5735329C

Rp114,700.00

Ex VAT

Rp127,317.00

Inc VAT

OUT OF STOCK

    Product Details

    For use with the Kennedy Torsion Bit Set (573-646), this magnetic bit holder possesses a 1/4in. hex drive. Manufactured from chrome vanadium steel, this bit holder possesses a ball recess and a one-handed operation.


    Features and Benefits
    • Ball recess ensures a positive fit with bits
    • One hand operation allows for a quick change of accessories
    • Manufactured from chrome vanadium steel for optimum durability


    Typical Applications
    • Construction
    • Automotive
    • Engineering


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140493780

    ECLASS Code

    21010903

    Number of Pieces

    1

    Overall Length

    60mm

    Product Type

    Magnetic Bit Holder

    Shank Shape

    Hex

    UNSPSC Code

    27111735