SKU:
KBE2701525F
MPN:
DPR813
Rp2,551,500.00
Ex Tax
Rp2,832,165.00
Inc Tax
Product Details
Product Specification
Product Documents
DPR813
13mm Jacobs chuck
Features and Benefits
• Thumb switch for reverse
• Auxiliary handle
• Suitable for screwdriving
• Heavy-duty planetary gearing
Technical Information
• Air inlet thread: 1/4" NPT. Minimum hose : 3/8" (10mm).
• Chuck capacity: 13mm. Spindle thread: 3/8" - 24.
• Air pressure: 90psi/6.3bar. Air consumption: 4cfm*
• Sound pressure level: 84.2dBA. Sound power level: 101dBA.
• Vibration level: 11.33m/s². Overall length: 178mm.
*Based on a 15 second cycle per minute average use.
Attribute | Value |
---|---|
Air Consumption | 113CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Brand | Kobe Red Line |
Chuck Capacity | 13mm |
Chuck Type | Keyed |
Compatible Hose Inner Diameter | 10mm |
EAN | 5036140089082 |
ECLASS Code | 21052003 |
Features | Teasing Throttle |
Height | 160mm |
Item | Air Drill Driver |
Length | 178mm |
MFR Part No. | DPR813 |
Model Number | DPR813 |
No Load Speed | 800rpm |
Noise / Vibration Information | Vibration Uncertainty K: 1.385m/s² |
Power | 373W |
Power Source | Air |
Reversibility | Reversible |
UNSPSC Code | 27112703 |
Weight | 1.8kg |
Width | 42mm |