Rp491,400.00
Ex VAT
Rp545,454.00
Inc VAT
Product Details
Product Specification
Product Documents
Flexible Extension - 250mm with a 1/8 inlet thread. Built to last.
Features and Benefits
• The extended flexible nozzle can be bent into any position to allow you to direct the air flow to exactly the area you require it in
Typical Applications
• Suitable for use with standard and plastic blow guns
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140102774 |
ECLASS Code | 21069190 |
For Use With | KEN-259-5050K |
Material | Plastic |
MFR Part No. | FE10 |
Number of Pieces | 1 |
Overall Length | 250mm |
Suitable for use with | Air/Water |
Thread Size | R 1/8in. |
Type | Extension |
UNSPSC Code | 27131600 |