noscriptTuffsafe Rigger Gloves, Green, Leather Coating, Fleece Liner, Size 10 - | Cromwell Tools
logo

Tuffsafe

Rigger Gloves, Green, Leather Coating, Fleece Liner, Size 10

SKU:

TFF9611310K

MPN:

-

Rp84,600.00

Ex VAT

Rp93,906.00

Inc VAT

OUT OF STOCK

    Product Details

    These general handling rigger gloves from Tuffsafe® deliver quality protection in lightweight handling applications. Designed to protect the hands against minor abrasion and cut risks, they're used widely in the transport industry.


    Features and Benefits
    • Cotton fleece lining ensures user comfort
    • Open cuff style makes for easy donning and doffing
    • 2in. safety cuff with vein patch deliver arterial protection
    • Coating over the knuckles and fingertips for added protection on these vulnerable wear points


    Standards
    • CE Category I
    • EN 420:2003


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Tuffsafe

    Coating

    Leather

    Colour

    Green

    EAN

    5036140210547

    Liner Material

    Fleece

    Size

    10

    UNSPSC Code

    53102504