Rp125,000.00
Ex VAT
Rp138,750.00
Inc VAT
Product Details
Product Specification
Product Documents
These disposable mob cabs are versatile and suitable for use in a wide range of industries and sectors. Available in an assortment of colours, they are manufactured from soft polypropylene fibre for comfortable all-day use and are ideal for low-risk environments where hygiene is a priority.
Features and Benefits
• Thermally bonded for a strong and durable product
• encapsulated double-stitched elasticated edge for support and safety
• Completely covers hair to avoid product contamination and cross-contamination
Typical Applications
• Food processing
• Healthcare
• Laboratory work
• Cleanroom
• Pharmaceutical
• Janitorial
• Contamination control
• Medical care
Notes
• One size fits all
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Blue |
EAN | 5036140327061 |
Material | Polypropylene |
Pack Quantity | 100 |
Product Type | Mob Cap |
Size | 21" |
UNSPSC Code | 42131604 |