noscriptHalo PU Earplugs, Yellow, 34db, Box of 500 Pairs, EN 352-2 9581600K | Cromwell Tools
logo

Halo

PU Earplugs, Yellow, 34db, Box of 500 Pairs, EN 352-2

SKU:

HAL9581600K

MPN:

9581600K

Rp1,069,600.00

Ex VAT

Rp1,187,256.00

Inc VAT

IN STOCK (50+)

    Product Details

    These Yellow PU Ear Plugs from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    These disposable ear plugs deliver comfortable hearing protection without impairing normal communication. The tapered design makes for easy fitting, expanding inside the ear canal to form an excellent seal. The soft and adaptable nature of PU foam ensures the wearer is untroubled by strain or pressure.


    Features and Benefits
    • Uncorded plugs allow for easy insertion and removal as needed
    • Soft PU foam is comfortable in the ear canal
    • Slowly expands after insertion to form an excellent seal


    Standards
    • Halo® products are BSI tested
    • EN 352-2:2002
    • CAT III


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Cord/Band Style

    Uncorded

    Detectability

    Not Detectable

    EAN

    5036140482951

    Ear Plug Type

    Disposable Ear Plugs Refill Pack for Dispenser

    ECLASS Code

    40011603

    Pack Quantity

    500 Pairs

    Plug Colour

    Yellow

    Plug Material

    PU

    Plug Shape

    Bullet

    Single Number Rating (SNR)

    34dB

    Standards Met

    CAT III EN352-2: 2002

    UNSPSC Code

    46181901