noscriptCut-Resistant Gloves, PU Coated, Green/Grey | Cromwell Tools
logo

Tuffsafe

Cut-Resistant Gloves, PU Coated, Green/Grey

4 Variations

These PU coated safety gloves offer level 5 cut-resistance for hand protection in high-risk working environments. Made with a blend of high-performance polyethylene and glass fibres, these gloves are ideal for use when interacting with sharp blades, edges, or burrs in dry working environments.

Features and Benefits
• Colour-coded Green to indicate the highest level of cut protection
• Elasticated knit wrist for secure fitting
• Coated wrist for arterial protection

Typical Applications
• Designed for handling dry components that have sharp edges or burrs

Standards
• EN388
• EN420:2003 + A1:2009