SKU:
TFF9611020K
MPN:
-
Rp11,700.00
Ex VAT
Rp12,987.00
Inc VAT
Product Details
Product Specification
Product Documents
These general handling stockinette gloves from Tuffsafe® are ideal for lightweight handling. Made with soft cotton, these gloves help to protect delicate products when being packed or moved. Alternatively, they provide an excellent under glove with the knitted wrist offering a secure fit.
Features and Benefits
• Natural material suitable for all skin types
• Breathable and comfortable for hot environments
• Uncoated for gentle handling of products
Standards
• CE Category I
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Uncoated |
Colour | Natural |
EAN | 5036140210288 |
Liner Material | Cotton |
Size | 9 |
UNSPSC Code | 46181504 |