SKU:
SSF9611320K
MPN:
SSF9611320K
Rp106,100.00
Ex VAT
Rp117,771.00
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for general handling, these reinforced safety gloves offer protection against low-impact knocks and bumps. Designed to protect the more sensitive areas of the hands, including the palm, index finger, and thumb, these areas of the glove feature secondary protection for reliability and peace of mind.
Features and Benefits
• Offers extra protection against low-impacts on the base of the wrist
• The glove is made from a heavier material for greater wear and tear
• Elasticated backs for a secure fit to protect hands from dust and debris
• A 2" reinforced cuff patch offers arterial protection
Approvals
• CE certified
Attribute | Value |
---|---|
Brand | Sitesafe |
Coating | Leather |
Colour | Blue Grey Natural |
Liner Material | Cotton |
Size | 10 |
UNSPSC Code | 46181504 |