SKU:
TFF9611045K
MPN:
-
Rp21,600.00
Ex VAT
Rp23,976.00
Inc VAT
Product Details
Product Specification
Product Documents
Designed for general handling applications, these lightweight gloves give the ideal barrier between the hands and products.
Features and Benefits
• Lightweight gloves for comfortable wear
• Cotton lining has moisture-wicking properties to keep hands comfortable
• Knit wrist cuff style provides a secure fit that prevents the ingress of dirt
• Fleece lined for insulating benefits
• Dark colour hides dirt for longer product life
Standards
• CE Category I
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Uncoated |
Colour | Black |
EAN | 5036140210318 |
Liner Material | Cotton Fleece |
Size | 9 |
UNSPSC Code | 46181504 |