noscriptTuffsafe General Handling Gloves, Grey/White, Leather Coating, Cotton Liner, Size 10 - | Cromwell Tools
logo

Tuffsafe

General Handling Gloves, Grey/White, Leather Coating, Cotton Liner, Size 10

SKU:

TFF9611140K

MPN:

-

Rp71,100.00

Ex VAT

Rp78,921.00

Inc VAT

OUT OF STOCK

    Product Details

    Suitable for a range of handling applications, these cotton-backed leather gloves provide basic protection for assembly work and other tasks that involve lifting and moving products.


    Features and Benefits
    • Heavy gauge cotton drill backs for breathability during prolonged wear
    • Leather palms provide a protective layer during heavy handling tasks
    • Knitted wrists for a secure fit and protection against knocks


    Typical Applications
    • Picking and packing
    • Light assembly work
    • Goods In
    • Transport and deliveries


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Tuffsafe

    Coating

    Leather

    Colour

    Grey White

    EAN

    5036140210431

    Liner Material

    Cotton

    Size

    10

    UNSPSC Code

    46181504