noscriptTuffsafe General Handling Gloves, White, Uncoated Coating, Cotton Liner, Size 9 - | Cromwell Tools
logo

Tuffsafe

General Handling Gloves, White, Uncoated Coating, Cotton Liner, Size 9

SKU:

TFF9611120K

MPN:

-

Rp22,500.00

Ex VAT

Rp24,975.00

Inc VAT

OUT OF STOCK

    Product Details

    These general handling gloves are breathable and allow for continued hand dexterity. Ideal for checking and handling stock, these gloves are suitable for minimum risk working environments.


    Features and Benefits
    • Standard 100% cotton drill for user comfort
    • Knitted wrists to ensure a secure fit
    • Lightweight and comfortable for prolonged use


    Standards
    • CE Category I


    Notes
    • Uncoated lining


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Tuffsafe

    Coating

    Uncoated

    Colour

    White

    EAN

    5036140210394

    Liner Material

    Cotton

    Size

    9

    UNSPSC Code

    46181504