SKU:
TFF9611260K
MPN:
-
Rp15,600.00
Ex VAT
Rp17,316.00
Inc VAT
2 Variations Available
Product Details
Product Specification
Cotton backed gloves, with palms and fingers covered with vinyl dots to give high grip. Knitted wrists.
Added surface to provide extra grip during application.
CAT I
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Vinyl |
Colour | Black White |
EAN | 5036140210509 |
Liner Material | Cotton |
Size | 9 |
UNSPSC Code | 46181504 |