Rp143,000.00
Ex VAT
Rp158,730.00
Inc VAT
Product Details
Product Specification
Product Documents
Full grain goat skin gloves provide the highest degree of comfort, flexibility, as well as abrasion resistance. With a cotton stockinette back and hook-n-loop fastening to help ensure a good fit the gloves conform to your hands for optimum comfort and dexterity.
CAT I.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Leather |
Colour | Red White |
EAN | 5036140233188 |
Liner Material | Cotton |
Size | 8 |
UNSPSC Code | 46181504 |