SKU:
TFF9611160K
MPN:
-
Rp69,300.00
Ex VAT
Rp76,923.00
Inc VAT
Product Details
Product Specification
For lightweight general handling, the Tuffsafe® cotton-backed leather coated glove is an economic and comfortable solution. The split leather palm delivers soft and durable protection against minor abrasions, while the breathable cotton backing keeps the hands cool and comfortable.
Features and Benefits
• Knit wrist cuff style prevents dirt and debris from entering the glove
• Split leather palm and finger coating provides excellent strength and protection against abrasions
• Durable material and stitching provides a high-quality product
• Elasticated wrists for a secure fit
Standards
• CE Category I
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Leather |
Colour | Grey White |
EAN | 5036140210448 |
Liner Material | Cotton |
Size | 10 |
UNSPSC Code | 46181504 |