noscriptTuffsafe General Handling Gauntlet, Red, Uncoated Coating, Cotton Fleece Liner, Size 11 | Cromwell Tools
logo

Tuffsafe

General Handling Gauntlet, Red, Uncoated Coating, Cotton Fleece Liner, Size 11

SKU:

TFF9611620K

Rp218,400.00

Ex VAT

Rp242,424.00

Inc VAT

IN STOCK (50+)

    Product Details

    Split leather gauntlets with two-piece lining.


    Features and Benefits
    • Two-piece lining, comprising of a fleece hand and a cotton cuff to suit handling intermittently hot objects and materials in high-heat environments


    Standards
    • CAT I


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Tuffsafe

    Coating

    Uncoated

    Colour

    Red

    EAN

    5036140210752

    Liner Material

    Cotton Fleece

    Size

    11

    UNSPSC Code

    53102504