logo

Halo

Mechanical Hazard Gloves, Black/Blue/Grey, Nylon Liner, Nitrile Coating, EN388: 2016, 4, 1, 3, 1, X, Size 9

SKU:

HAL9611240D

MPN:

9611240D

Rp102,900.00

Ex VAT

Rp114,219.00

Inc VAT

IN STOCK (16)

    Product Details

    These Double Nitrile Coated Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Available in a wide range of sizes, these double nitrile coated gloves are suited for protecting hands when handling potentially hazardous objects or materials.


    Features and Benefits
    • 15 gauge liner for comfort and protection
    • Fully coated with nitrile as well as a foam nitrile layer additionally coating the palm for excellent dexterity when handling heavily oily or greasy products
    • Elasticated cuff secures the gloves in place and prevents dirt and debris from ingressing
    • Available in a range of sizes to ensure you find the best fit


    Standards
    • Halo® products are BSI tested
    • EN 388:2016 4131X (plus add shield)
    • EN 407:2004 X1XXXX (plus add shield)
    • EN 420:2003+A1:2009


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Coating

    Nitrile

    Colour

    Black Blue Grey

    EAN

    5036140491281

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    1

    EN388 Cut (TDM Test ISO 13997)

    X

    EN388 Puncture

    1

    EN388 Tear

    3

    Liner Material

    Nylon

    Size

    9

    UNSPSC Code

    53102504