noscriptHalo Mechanical Hazard Gloves, Blue/Grey, Cotton Liner, Leather Coating, EN388: 2016, 3, 1, 4, 3, X, Size 10 9616500K | Cromwell Tools
logo

Halo

Mechanical Hazard Gloves, Blue/Grey, Cotton Liner, Leather Coating, EN388: 2016, 3, 1, 4, 3, X, Size 10

SKU:

HAL9616500K

MPN:

9616500K

Rp91,000.00

Ex VAT

Rp101,010.00

Inc VAT

IN STOCK (50+)

    Product Details

    These Chrome Leather Rigger Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    These general handling rigger gloves are tough and hard-wearing. Designed for medium to heavy tasks, these reliable gloves protect against abrasion and punctures for confident handling applications.


    Features and Benefits
    • Cotton lining for comfort and breathability
    • Leather coating bolsters grip and protection
    • Knitted wrist cuff for maximum comfort and a secure fit
    • Reinforced thumb crotch area for enhanced strength in this vulnerable wear point
    • Leather knuckle strap and fingertips to protect against abrasion injuries


    Standards
    • Halo® products are BSI tested
    • EN 388:2016 3.1.4.3.X.
    • CAT II


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Coating

    Leather

    Colour

    Blue Grey

    EAN

    5036140492615

    EN388

    EN388: 2016

    EN388 Abrasion

    3

    EN388 Cut (Coupe Test)

    1

    EN388 Cut (TDM Test ISO 13997)

    X

    EN388 Puncture

    3

    EN388 Tear

    4

    Glove Category

    Intermediate Design - Category 2

    Liner Material

    Cotton

    Size

    10

    UNSPSC Code

    53102504