noscriptHalo Mechanical Hazard Gloves, Black, Nylon Liner, Polyurethane Coating, EN388: 2016, 4, 1, 4, 1, X, Size 10 9616429E | Cromwell Tools
logo

Halo

Mechanical Hazard Gloves, Black, Nylon Liner, Polyurethane Coating, EN388: 2016, 4, 1, 4, 1, X, Size 10

SKU:

HAL9616429E

MPN:

9616429E

Rp28,900.00

Ex VAT

Rp32,079.00

Inc VAT

IN STOCK (50+)

    Product Details

    The Halo® PPE PU Coated Nylon Lined Gloves offer exceptional dexterity and comfort with a 13-gauge seamless nylon liner and polyurethane-coated palms. Designed for diverse workforces, they support to minimize environmental impact by eliminating single-use plastic packaging. They ensure excellent grip and protection against dirt with knitted wrists and colour-coded sizes for easy identification.


    Features and Benefits
    • 13-gauge seamless nylon liner allows for excellent dexterity and protection as well as comfort
    • Polyurethane (PU) coated palms ensure great dexterity even when dry or slightly damp
    • Knitted wrists prevent the ingress of dirt and debris
    • Colour-coded binding for easy size identification
    • Available in white, grey, or black to suit your preferences
    • Available in a wide range of sizes to suit your needs


    Typical Applications:
    • Manufacturing
    • Warehousing


    Standards Met:
    • Halo® products are BSI tested
    • EN 388:2016 4.1.4.1.X


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Coating

    Polyurethane

    Colour

    Black

    EAN

    5036140492547

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    1

    EN388 Cut (TDM Test ISO 13997)

    X

    EN388 Puncture

    1

    EN388 Tear

    4

    Glove Category

    Intermediate Design - Category 2

    Liner Material

    Nylon

    Size

    10

    UNSPSC Code

    53102504