noscriptHalo Mechanical Hazard Gloves, Grey/Black, Nylon/Spandex Liner, Sandy Nitrile Coating, EN388: 2016, 4, 1, 2, 1, X, Size 11 9611230F | Cromwell Tools
logo

Halo

Mechanical Hazard Gloves, Grey/Black, Nylon/Spandex Liner, Sandy Nitrile Coating, EN388: 2016, 4, 1, 2, 1, X, Size 11

SKU:

HAL9611230F

MPN:

9611230F

Rp83,200.00

Ex VAT

Rp92,352.00

Inc VAT

IN STOCK (50+)

    Product Details

    These 18 Gauge Sandy Nitrile Coated Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Available in a wide range of sizes, these 18 gauge gloves are designed to offer you protection when working, as well as being comfortable even with sustained wear. Finished with a sandy nitrile coated palm to bolster grip.


    Features and Benefits
    • 18 gauge liner offers comfort as well as dexterity
    • Sandy nitrile coated palm ensures excellent range of movement and grip when handling oily and greasy products
    • Elasticated cuffs hold the gloves in place when in use and also prevent dirt and debris from ingressing
    • Available in a range of sizes to ensure you find the right fit


    Standards
    • Halo® products are BSI tested
    • EN 388:2016 4.1.2.1.X (plus add shield)
    • EN 420:2003+A1:2009


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Coating

    Sandy Nitrile

    Colour

    Black Grey

    EAN

    5036140491120

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    1

    EN388 Cut (TDM Test ISO 13997)

    X

    EN388 Puncture

    1

    EN388 Tear

    2

    Liner Material

    Nylon Spandex

    Size

    11

    UNSPSC Code

    53102504