noscriptTuffsafe Mechanical Hazard Gloves, Blue, Nitrile Coating, 4, 1, 1, 1, Size 10 | Cromwell Tools
logo

Tuffsafe

Mechanical Hazard Gloves, Blue, Nitrile Coating, 4, 1, 1, 1, Size 10

SKU:

TFF9612770K

Rp43,000.00

Ex VAT

Rp47,730.00

Inc VAT

OUT OF STOCK

    Product Details

    For excellent resistance to abrasion, cuts and snags, punctures, grease and oil. Tough general-purpose gloves. CE4111. Intermediate design. Fully coated knitted wrist, for all-round protection.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Tuffsafe

    Coating

    Nitrile

    Colour

    Blue

    EAN

    5036140210820

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    1

    EN388 Puncture

    1

    EN388 Tear

    1

    Glove Category

    Intermediate Design - Category 2

    Size

    10

    UNSPSC Code

    53102504