logo

Halo

Mechanical Hazard Gloves, Orange/Yellow, Cotton/Polyester Liner, Latex Coating, EN388: 2016, 2, 1, 4, 3, X, Size 9

SKU:

HAL9616436M

MPN:

9616436M

Rp41,700.00

Ex VAT

Rp46,287.00

Inc VAT

IN STOCK (50+)

    Product Details

    These Seamless Latex Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Available in a wide variety of sizes, these seamless gloves possess a latex coated palm and a breathable cotton and polyester liner for comfort when handling components.


    Features and Benefits
    • 10 gauge polyester and cotton breathable lining bolsters comfort and dexterity
    • Latex coated palm allows you to effectively grip components
    • Elasticated cuffs hold the gloves in place effectively and reduces the amount of dirt and debris that ingresses the gloves
    • 10 gauge cuff also offers arterial protection
    • Available in a range of sizes to ensure you find the right fit


    Standards Met
    • Halo® products are BSI tested
    • EN 388:2016 2.1.4.3.X.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Coating

    Latex

    Colour

    Orange Yellow

    EAN

    5036140492585

    EN388

    EN388: 2016

    EN388 Abrasion

    2

    EN388 Cut (Coupe Test)

    1

    EN388 Cut (TDM Test ISO 13997)

    X

    EN388 Puncture

    3

    EN388 Tear

    4

    Glove Category

    Intermediate Design - Category 2

    Liner Material

    Cotton Polyester

    Size

    9

    UNSPSC Code

    53102504