SKU:
HAL9612237A
MPN:
9612237A
Rp175,700.00
Ex VAT
Rp195,027.00
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These Cut E PU Palm Coated Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Available in a wide range of sizes, these cut E liner, polyurethane palm coated cut resistant gloves are designed to keep you safe when handling sharp or potentially hazardous objects and materials.
Features and Benefits
• 13 gauge cut E-resistant liner allows for excellent dexterity and protection as well as comfort
• Polyurethane (PU) palm coating allows you to effectively grip dry, damp, oily, and greasy components and is extremely resilient
• The HPPE cut-resistant material protects against cutting injuries
• Elasticated cuffs help to prevent the ingress of dirt and debris
• Designed for comfort, conformability, and protection
• Additional thumb crotch support provides extra protection in high-wear areas
• Available in various sizes to suit your needs
Standards
• Halo® products are BSI tested
• EN 388:2016 4.X.4.3.E
• EN 407:2004 X1XXXX
• EN 420:2003+A1:2009
Attribute | Value |
---|---|
Brand | Halo |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Grey |
EAN | 5036140491762 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | E |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | HPPE |
Size | 6 |
UNSPSC Code | 46181536 |