noscriptHalo Cut Resistant Gloves, 13 Gauge Cut B, Size 11, Grey & Orange, Nylon-PU Palm, EN388: 2016 9614865F | Cromwell Tools
logo

Halo

Cut Resistant Gloves, 13 Gauge Cut B, Size 11, Grey & Orange, Nylon-PU Palm, EN388: 2016

SKU:

HAL9614865F

MPN:

9614865F

Rp117,300.00

Ex VAT

Rp130,203.00

Inc VAT

IN STOCK (50+)

    Product Details

    These Seamless Nylon PU Palm Coated Cut B Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Designed for handling dry components that could produce a cut risk, these seamless nylon and polyurethane gloves are available in a wide range of sizes to ensure that everyone is protected.


    Features and Benefits
    • Comfortable 13 gauge cut B resistant liner effectively protects against cuts
    • Polyurethane (PU) coated palm increases grip and dexterity and lets you handle dry components that could pose a cut risk
    • HPPE cut resistant material protects against cutting injuries
    • Knit wrist cuffs prevent the ingress of dirt and dust into the glove to enhance wearer comfort
    • Seamless design reduces potential irritation to the skin
    • Available in a range of sizes allowing you to find the size that's the best fit for you


    Standards
    • Halo® products are BSI tested
    • EN 388:2016 4.X.4.2.B.
    • EN 407:2004 X1XXXX
    • EN 420:2003+A1:2009


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Coating

    Nylon-PU

    Coating Coverage

    Palm

    Colour

    Grey Orange

    EAN

    5036140492257

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    X

    EN388 Cut (TDM Test ISO 13997)

    B

    EN388 Puncture

    2

    EN388 Tear

    4

    Liner Material

    HPPE Polyester Spandex

    Size

    11

    UNSPSC Code

    46181536