SKU:
HAL9611204A
MPN:
9611204A
Rp158,600.00
Ex VAT
Rp176,046.00
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These Cut D 18 Gauge Nitrile Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Available in a wide range of sizes, these cut D 18 gauge cut resistant gloves are designed to offer protection against cutting injuries when working with sharp, hazardous objects or materials.
Features and Benefits
• 18 gauge cut D resistant liner allows for excellent dexterity and protection as well as comfort
• Foam nitrile coated palm allows you to effectively grip dry, damp, oily and greasy components and is extremely durable
• Boasts a HPPE/fibreglass cut resistant material to protect against cutting injuries
• Elasticated cuffs protect against the ingress of dirt and debris
• Design ensures optimum dexterity, conformability and comfortability
• Available in various sizes to suit your needs
Standards
• Halo® products are BSI tested
• EN 388:2016 4X42D (plus add shield)
• EN 420:2003+A1:2009
Attribute | Value |
---|---|
Brand | Halo |
Coating | Nitrile Foam |
Coating Coverage | Palm |
Colour | Black/Grey |
EAN | 5036140490659 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Glass Fibre HPPE Nylon Polyester Spandex |
Size | 6 |
UNSPSC Code | 46181536 |