noscriptHalo Cut Resistant Gloves, 18 Gauge Cut B, Size 9, Black & Grey, Nitrile Foam Palm, EN388: 2016 9611202D | Cromwell Tools
logo

Halo

Cut Resistant Gloves, 18 Gauge Cut B, Size 9, Black & Grey, Nitrile Foam Palm, EN388: 2016

SKU:

HAL9611202D

MPN:

9611202D

Rp130,700.00

Ex VAT

Rp145,077.00

Inc VAT

IN STOCK (1)

    Product Details

    These Cut B Nitrile Coated Palm Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Available in an array of sizes, these cut resistant gloves allow for superior dexterity and range of movement whilst also protecting against cutting injuries.


    Features and Benefits
    • 18 gauge cut B resistant liner allows for excellent dexterity and protection as well as comfort
    • Foam nitrile coated palm allows you to effectively grip dry, damp, oily and greasy components and is extremely durable
    • Possesses a HPPE/fibreglass cut resistant material to protect against cutting injuries
    • Elasticated cuffs help to prevent against the ingress of dirt and debris into the gloves
    • Design ensures optimum dexterity, conformability and comfortability
    • Available in various sizes to suit your needs


    Standards
    • Halo® products are BSI tested
    • EN 388:2016 4X42B
    • EN 420:2003+A1:2009


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Coating

    Nitrile Foam

    Coating Coverage

    Palm

    Colour

    Black/Grey

    EAN

    5036140490628

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    X

    EN388 Cut (TDM Test ISO 13997)

    B

    EN388 Puncture

    2

    EN388 Tear

    4

    Liner Material

    Glass Fibre HPPE Nylon Polyester Spandex

    Size

    9

    UNSPSC Code

    46181536