logo

Tuffsafe

Pacific, Safety Glasses, Smoke Lens, Frameless, Black Frame,/Impact-resistant/Sun Glare/UV-resistant

SKU:

TFF9601150K

MPN:

9212 SMOKE

Rp65,200.00

Ex VAT

Rp72,372.00

Inc VAT

OUT OF STOCK

    Product Details

    The ultra-lightweight Pacific™ series of safety spectacles from Tuffsafe® offer low energy impact protection. The frameless design reduces the weight on touchpoints on the face, while the user also benefits from extra side protection courtesy of the wrap-around arms.


    Features and Benefits
    • Rubber end tips and nose bridge offer enhanced user comfort
    • UV protection for outdoor work
    • Class 1 optical quality for distortion-free continuous use
    • Wide-angle lens is anti-mist treated on both sides for improved visibility
    Standards
    • EN166 1F
    • EN166 F CE - Frame marking
    • 2C-1.2 F CE - Lens marking


    Notes
    • Not designed to fit over prescription glasses
    • low energy impact protection = medium in AUS/NZ


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Tuffsafe

    EAN

    5036140243095

    ECLASS Code

    40019121

    Frame Colour

    Black

    Frame Style

    Frameless

    Lens Colour

    Smoke

    MFR Part No.

    9212 SMOKE

    Resistance Features

    Anti-Fog Impact-Resistant Scratch-Resistant Sun Glare UV-Resistant

    Series

    Pacific

    UNSPSC Code

    46181802