SKU:
SSF9601620K
MPN:
SSF9601620K
Rp53,600.00
Ex VAT
Rp59,496.00
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Wraparound safety glasses with either clear lens for normal working, smoke lens for when working outside and indoor/outdoor lens for people who move frequently between indoors and outdoors.
Features and Benefits
• Featuring wraparound design for improved protection
• Good fit to face offering excellent coverage
• Impact, scratch and high temperature resistant
• UV protection
Typical Applications
• Forklift Drivers
• Construction Workers
• Bricklayers
Standards
• EN166 1FT
Notes
• Does not fit over prescription glasses
Attribute | Value |
---|---|
Brand | Sitesafe |
EAN | 5036140329751 |
ECLASS Code | 40019121 |
Frame Colour | Clear |
Frame Style | Frameless |
Lens Colour | Smoke |
Resistance Features | High-Temperature Resistant Impact-Resistant Scratch-Resistant Sun Glare UV-Resistant |
UNSPSC Code | 46181802 |