logo

Halo

Replacement Earplugs For HAL9581660K, 21db, Pack of 10 Pairs, EN 352-2

SKU:

HAL9581680K

MPN:

9581680K

Rp66,000.00

Ex VAT

Rp73,260.00

Inc VAT

IN STOCK (50+)

    Product Details

    These Banded Ear Plugs and Replacement Pods from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    For those who dislike wearing an ear plug inside the ear canal, these banded ear plugs from the Halo® safety range are ideal. The band provides ample pressure to maintain the SNR protection and can be worn under the chin or around the back of the head as well as in the traditional over-the-head position.


    Features and Benefits
    • Pod plug shape allows for quick, comfortable fitting
    • Reusable plastic band with interchangeable foam plugs for a personalised fit
    • Convenient 3-point wear to suit each individual
    • Durable plastic band and foam plugs for a long service life
    • Suitable for intermittent wear
    • Additional replacement plugs can be purchased separately (HAL9581680K)


    Standards
    • Halo® products are BSI tested
    • EN 352-2:2002
    • CAT III


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Cord/Band Style

    Replacement Pods

    Detectability

    Not Detectable

    EAN

    5036140482982

    Ear Plug Type

    Disposable Ear Plugs

    ECLASS Code

    40011603

    Pack Quantity

    10 Pairs

    Plug Colour

    Yellow

    Plug Material

    Foam

    Plug Shape

    Pod

    Single Number Rating (SNR)

    21dB

    Standards Met

    CAT III EN352-2: 2002

    UNSPSC Code

    46181901