Rp12,700.00
Ex VAT
Rp14,097.00
Inc VAT
4 Variations Available
Product Details
Product Specification
Manufactured from durable polycarbonate, these welding helmet lenses are green in colour and are designed to protect the user from UV rays and weld spatter. Available in a range of sizes, suited for Kennedy® welding helmets and visors (sold separately).
Features and Benefits
• Available in a range of sizes to suit your needs
• Compatible with Kennedy® welding helmets and visors (sold separately)
• Protects against UV rays and weld spatter
Typical Applications
• For use on Kennedy® welding helmets and visors
Standards
• EN169
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140325975 |
For Use With | Kennedy Helmets & Shields |
Lens Material | Polycarbonate |
Product Type | Lens |
UNSPSC Code | 23153204 |