logo

Kennedy

Welding Lens, For Use With Kennedy Helmets & Shields

SKU:

KEN8857415K

MPN:

.

Rp13,600.00

Ex VAT

Rp15,096.00

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from durable polycarbonate, these welding helmet lenses are green in colour and are designed to protect the user from UV rays and weld spatter. Available in a range of sizes, suited for Kennedy® welding helmets and visors (sold separately).


    Features and Benefits
    • Available in a range of sizes to suit your needs
    • Compatible with Kennedy® welding helmets and visors (sold separately)
    • Protects against UV rays and weld spatter


    Typical Applications
    • For use on Kennedy® welding helmets and visors


    Standards
    • EN169


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140326002

    For Use With

    Kennedy Helmets & Shields

    Lens Height

    3-1/4in.

    Lens Material

    Polycarbonate

    Lens Width

    4-1/4in.

    Product Type

    Lens

    UNSPSC Code

    23153204