noscriptHalo Rigger Gloves, Yellow, Leather Coating, Nylon/Fleece Lined, Size 10 9611290K | Cromwell Tools
logo

Halo

Rigger Gloves, Yellow, Leather Coating, Nylon/Fleece Lined, Size 10

SKU:

HAL9611290K

MPN:

9611290K

Rp103,000.00

Ex VAT

Rp114,330.00

Inc VAT

IN STOCK (50+)

    Product Details

    These Cowhide Rigger Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    These Cowhide rigger gloves boast cowhide leather palms with a nylon and fleece lining and are finished by cotton backs. The product is suited for minimal risk tasks.


    Features and Benefits
    • Nylon and cotton blend fleece liner provides user comfort when the gloves are in use
    • Cowhide leather coating for durability
    • Slip on cuff style for easy donning and doffing as needed
    • Wide 2in. cuffs with arterial protection patches and elasticated backs for easy slip-on
    • Extra protection against low impact on the wrist or forearm
    • Protection on fingertips and knuckles


    Standards
    • Halo® products are BSI tested
    • CAT I


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Coating

    Leather

    Colour

    Yellow

    EAN

    5036140491311

    Liner Material

    Fleece Nylon

    Size

    10

    UNSPSC Code

    46181504