noscriptHalo Cat I Drivers Gloves, Yellow, Leather Coating, Cotton/Fleece Lined, Size 10 9611358K | Cromwell Tools
logo

Halo

Cat I Drivers Gloves, Yellow, Leather Coating, Cotton/Fleece Lined, Size 10

SKU:

HAL9611358K

MPN:

9611358K

Rp117,600.00

Ex VAT

Rp130,536.00

Inc VAT

IN STOCK (50+)

    Product Details

    These CAT I Cowhide Driver's Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    These CAT I Driver's gloves from Halo® are ideal for industrial drivers and general handling tasks. Made to last, the gloves feature double stitching, while the soft cowhide leather is comfortable and breathable.


    Features and Benefits
    • Available with a cotton fleece liner for bolstered warmth and comfort
    • Cowhide leather coating for durability
    • Slip on cuff style for easy donning and doffing as needed
    • Elasticated back and cuff with keyhole thumb design for comfort and dexterity
    • Available either lined or unlined to suit your needs


    Standards
    • Halo® products are BSI tested
    • CAT I


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Coating

    Leather

    Colour

    Yellow

    EAN

    5036140491335

    Liner Material

    Cotton Fleece

    Size

    10

    UNSPSC Code

    46181504