noscriptSitesafe General Handling Gloves, Black/White, PVC Coating, Cotton Liner, Size 8 SSF9613070K | Cromwell Tools
logo

Sitesafe

General Handling Gloves, Black/White, PVC Coating, Cotton Liner, Size 8

SKU:

SSF9613070K

MPN:

SSF9613070K

Rp154,500.00

Ex VAT

Rp171,495.00

Inc VAT

OUT OF STOCK

    Product Details

    Cotton backed gloves with a comfortable yet durable design.


    Features and Benefits
    • Palms and fingers covered with vinyl dots for extra grip
    • Comfortable knitted wrist
    • Simple design
    • Comes in packs of 12


    Typical Applications
    • Ideal for general handling applications


    Standards
    • CAT I


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Sitesafe

    Coating

    PVC

    Colour

    Black White

    EAN

    5036140363441

    Liner Material

    Cotton

    Size

    8

    UNSPSC Code

    46181504