SKU:
SSF9613060K
MPN:
SSF9613060K
Rp327,600.00
Ex VAT
Rp363,636.00
Inc VAT
Product Details
Product Specification
Product Documents
Cotton backed gloves with a comfortable yet durable design.
Features and Benefits
• Palms and fingers covered with vinyl dots for extra grip
• Comfortable knitted wrist
• Simple design
• Comes in packs of 12
Typical Applications
• Ideal for general handling applications
Standards
• CAT I
Attribute | Value |
---|---|
Brand | Sitesafe |
Coating | PVC |
Colour | Black White |
EAN | 5036140363434 |
Liner Material | Cotton |
Size | 10 |
UNSPSC Code | 46181504 |