logo

Halo

General Handling Gloves, Red/White, Leather Coating, Cotton Lined, Size 10

SKU:

HAL9614803D

MPN:

9614803D

Rp138,600.00

Ex VAT

Rp153,846.00

Inc VAT

IN STOCK (50+)

    Product Details

    These Goat Skin Nappa General Handling Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Full-grain goat skin gloves provide the highest comfort, flexibility, and abrasion resistance. With a cotton stockinette back and hook-n-loop fastening to help ensure a good fit, the gloves conform to your hands for optimum comfort and dexterity.


    Features and Benefits
    • Cotton lining provides user comfort
    • Goat skin coating is highly durable to bolster product longevity
    • Hook and loop cuff fastening to keep the gloves secure
    • Abrasion resistant whilst also providing excellent dexterity
    • Available in a variety of sizes to allow you to find the correct fitting glove


    Standards
    • Halo® products are BSI tested
    • CAT I


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Coating

    Leather

    Colour

    Red White

    EAN

    5036140491953

    Liner Material

    Cotton

    Size

    10

    UNSPSC Code

    46181504