logo

Halo

Cut Resistant Gloves, 13 Gauge Cut B, Size 8, Black & Orange, Nitrile Foam Palm, EN388: 2016

SKU:

HAL9614831C

MPN:

9614831C

Rp124,100.00

Ex VAT

Rp137,751.00

Inc VAT

IN STOCK (50+)

    Product Details

    These Cut B Foam Nitrile Palm Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Designed to offer dexterity when handling greasy, oily components with a cut protection level B, these gloves are manufactured with safety and comfort in mind. Available in a range of sizes to ensure all are protected.


    Features and Benefits
    • 13 gauge cut B resistant liner allows for excellent dexterity and protection as well as comfort
    • Foam Nitrile coated palms can grip dry, damp, greasy and oily components
    • Boasting a HPPE cut resistant material to protect against cutting injuries
    • Elasticated cuffs prevent the ingress of dirt and debris as well as securing the gloves in place
    • Seamless construction reduces irritation of the skin even with extended use
    • Available in an array of sizes to ensure you find the product that is the right fit for you


    Standards
    • Halo® products are BSI tested
    • EN 388:2016 4.X.4.2.B
    • EN 407:2004 X1XXXX
    • EN 420:2003+A1:2009


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Coating

    Nitrile Foam

    Coating Coverage

    Palm

    Colour

    Black Orange

    EAN

    5036140492042

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    X

    EN388 Cut (TDM Test ISO 13997)

    B

    EN388 Puncture

    2

    EN388 Tear

    4

    Liner Material

    HPPE Polyester Spandex

    Size

    8

    UNSPSC Code

    46181536