SKU:
TFF9612239L
MPN:
TFF-961-2239L
Rp204,000.00
Ex VAT
Rp226,440.00
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for use in high risk areas, these cut E nitrile coated gloves are ideal for use in oily and greasy environments. The knitted liner ensures flexibility to avoid hand fatigue during extended wear times, while the breathable glove back keeps hands cool and comfortable.
Features and Benefits
• The sandy nitrile coating provides excellent handling grip of oily or greasy components
• Reinforced thumb crotch provides extra protection in high wear areas
• Latex-free to avoid allergies and irritation
• Seamless construction prevents seam on skin irritation for user comfort
• Elasticated knit wrist cuff prevents the ingress of dirt and debris
• Open breathable glove back for comfort
• Palm coating extends to provide arterial protection
Typical Applications
• High risk applications
• Oil industry
Standards
• CE Category II
• EN 420:2003 + A1:2009
• EN 388:2016 4.X.4.3.E.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Sandy Nitrile |
Coating Coverage | Palm-side |
Colour | Black Grey |
EAN | 5036140465015 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | E |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | HPPE |
Size | 11 |
UNSPSC Code | 46181536 |