SKU:
TFF9612237J
MPN:
TFF-961-2237J
Rp89,333.00
Ex VAT
Rp99,159.63
Inc VAT
Product Details
Product Specification
Product Documents
Available in a range of sizes, these polyurethane coated gloves are ideal for use in high risk areas. The gloves possess a 13 gauge cut E liner, additional tumb crotch support and an elasticated cuff.
Features and Benefits
• The PU palm coating provides excellent dexterity and grip when handling dry components
• 13 gauge cut E liner to protect against minor cuts
• Additional thumb crotch support provides extra protection in high wear areas
• Available in a range of sizes to suit your needs
• Elasticated cuffs to ensure a positive fit
Typical Applications
• High risk applications
• Handling
Standards
• EN420:2003+A1:2009
• EN388:2016 4.X.4.3.E
• Dexterity level: 5
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Grey |
EAN | 5036140464957 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | E |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | HPPE |
Size | 10 |
UNSPSC Code | 46181536 |